絶縁カッティングストリッパーKNIPEX(クニペックス)90日以内出荷
ケーブルシャー付きワイヤーストリッパーで、電設作業に欠かせない2つの機能を1本のプライヤーに集約しています。銅およびアルミケーブルを潰すことなく、きれいに切断できる高性能なケーブルカッターを備えています。追加の高周波焼き入れを施した切断刃を採用しており、刃の硬度は約57HRCです。ローレットネジにより、ストリッピングブレードを一般的な範囲で調整できます。ワークへ届きやすいスリムな構造を採用しています。直径5mmまたは断面積が10mm2までの単線、多線、より線のプラスチックまたはゴム被覆を除去できます。目盛り付きのアゴは、標準的な長さ(11mmおよび16mm)でワイヤーをストリップする際の視覚的な目安として役立ちます。
用途シングル/マルチ/細線導体に(プラスチックまたはラバー絶縁付き、最大直径5.0mmまたは導体断面積10mm2)仕様プライヤー:クロムメッキ、パッケージ:無し全長(mm)180質量(g)213径(Φmm)絶縁被膜剥ぎ取りの数値:5切断能力(AWG)8寸法(幅W×高さH×奥行D)(mm)180×27×53ハンドルコンフォートグリップ、1000V絶縁(VDE絶縁テスト済み)仕上ヘッド:クロムメッキ切断能力(Φmm) 銅線多芯:15.0硬度HRC(刃部)約57切断能力(mm2)多芯:50切断能力(mm)銅多芯:50サイズ(mm2)絶縁被膜剥ぎ取りの数値:10寸法(mm2)絶縁被膜剥ぎ取り:10