塗装用コンプレッサMAX(マックス)[事務用品・工具]14日以内出荷
吹き付けからタッチアップまで重さ15Kgと軽量。一人でラクに持ち運びできます。65dBの静音設計。現場近隣のへの騒音に配慮。電動式のオイルレスコンプレッサでクリーンな作業環境で快適作業が可能。AK-T16(44K)のエアータンク(別売)があれば5連タンクになり、大量エアを使用する作業にも対応可能。空気取出口に塗装業界などで使用されている細径・小型のエアチャックであるエアーチャックSと汎用性の高いエアチャックの2パターンついております。
用途塗装・光触媒・薬剤噴霧作業に。種類静音/軽量電源(V)AC100(50/60Hz供用)タンク容量(L)11モーターブラシレスDCモータ騒音値(dB)65最高圧力(タンク内)45気圧潤滑方式オイルレス寸法(幅W×長さL×高さH)(mm)573×351×336回転速度(min-1[r.p.m])静音モード:最大1400、AIモード:最大2450、ハイパワーモード:最大2800モーター出力(W)1300負荷電流(A)静音モード:最大12、AIモード:15、ハイパワーモード:15圧力制御範囲(MPa)静音モード(ON圧・約2.5、OFF圧・約3.0)、AIモード(ON圧・約2.5~3.9、OFF圧・約4.4)、パワーモード(ON圧・約3.9、OFF圧・約4.4関連資料(5.56MB)