セパレート型エアプレッシャーポンプアクアシステム7日以内出荷
ドラム缶内に0.05Mpaに減圧したエアを挿入し、押し出す仕組みのエア式ドラム缶密閉型の吐出専用ポンプです。ドラム缶の大口G2に吐出部(ホースが付いている側)、小口G3/4に加圧部(レギュレーターが付いている側)を取り付けます。高粘度の液体を多く吐出できます。エア式のため防爆地域での使用も可能です。
用途一般溶剤。ドラム缶からの溶剤の小分けに。使用可能液体:一般溶剤揚程(m)2(押上)付属品ボールバルブノズル、SUS304(Φ25×2m)、アース線トラスコ品番410-0361適合機種200Lクローズドラム缶用材質本体・ノズル:SUS304 パッキン:PTFE、FFKM質量(kg)9.4使用温度範囲(℃)0~60最大吐出量(L/min)70(1cP時)ホース内径(Φmm)25対応防爆対応型ホース長さ(m)2使用流体溶剤使用可能粘度(cP)4000駆動方式エア式コンプレッサー1馬力