極超小形でシール形保護構造はJISの防浸形、IECのIP67適合。(ただし、端子部を除く)周囲温度は-40~+85℃で使用可能。金合金クロスバ接点、コイルスプリングの採用により高耐久性・高接触信頼性を実現。
耐電圧同極端子間:AC600V 50/60Hz 1min充電金属部とアース間、各端子と非充電金属部間:AC1000V 50/60Hz 1min絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲湿度35~98%RH(+5~+35℃にて)機械的耐久性100万回以上(60回/min)最小適合負荷DC5V 1mA許容操作速度1mm~250mm/s(ピン押ボタン形の場合)電気的耐久性10万回以上(30回/min)接点仕様クロスバ許容操作頻度(回/min)機械的:240電気的:30材質(接点)金合金接点間隔(mm)0.5