カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • omron(オムロン)
  • BMW(85)
  • SPARKFUN(45)
  • VISHAY(23)
  • M.K. モールス(20)
  • オムロンヘルスケア(16)
  • RS PRO(16)
  • GATOR Case(13)
  • MARWI(8)
  • SKF(日本エスケイエフ)(7)
  • OSRAM(5)
  • AMPHENOL(5)
  • MOTO GRAFIX (モトグラフィックス)(5)
  • CAMDENBOSS(4)
  • Seeed Studio(4)
  • piaggio(ピアッジオグループ)(4)
  • onsemi(4)
  • SIEMENS(3)
  • MV AGUSTA(3)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「MORSE」の検索結果

特価
本日2月21日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ケーブル Cable omron(オムロン)ケーブル Cableomron(オムロン)
8,598税込9,458
1個
7日以内出荷
The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
ケーブル Cable SmartStep 2 motor omron(オムロン)ケーブル Cable SmartStep 2 motoromron(オムロン)
12,980税込14,278
1個
7日以内出荷
The Omron power cables are compatible to servo motors which are compact and smaller in size .Powercable type of cable length is 1.5 m
仕様●アクセサリタイプ:Cable●併用可能製品:SmartStep 2 motor●電圧範囲:230 V●許容入力:50 → 750 W●長さ:1.5m●コード番号:215-3341アズワン品番65-7274-99
エンコーダケーブル 0.75 kW omron(オムロン)エンコーダケーブル 0.75 kWomron(オムロン)
52,980税込58,278
1個
7日以内出荷
The Omron servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable type encoder cable length is 15 m
仕様●相数:1●電源電圧:230 V●定格電圧:200 → 400 V●許容入力:0.75 kW●コード番号:215-3393アズワン品番65-7273-10
サーボモータ 230 V 0.48 Nm omron(オムロン)サーボモータ 230 V 0.48 Nmomron(オムロン)
139,800税込153,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
サーボモータ 400 V 47.7 Nm omron(オムロン)サーボモータ 400 V 47.7 Nmomron(オムロン)
679,800税込747,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
サーボモータ 400 V 21.5 Nm omron(オムロン)サーボモータ 400 V 21.5 Nmomron(オムロン)
379,800税込417,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
サーボモータ 230 V ac 19.3 Nm omron(オムロン)サーボモータ 230 V ac 19.3 Nmomron(オムロン)
239,800税込263,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77