カテゴリ

  • 制御機器(12)
絞り込み
ブランド
  • omron(オムロン)
  • オリオン機械(203)
  • オリオン(ORION)(6)
  • ZEFULS(1)
  • RS PRO(626)
  • (309)
  • SPARKFUN(220)
  • シュナイダーエレクトリック(82)
  • KEMET(65)
  • piaggio(ピアッジオグループ)(62)
  • SKF(日本エスケイエフ)(57)
  • BMW(53)
  • メディアカバーマーケット(48)
  • ABB(45)
  • オリオン・ラドセーフメディカル(26)
  • KTM(22)
  • HEPCO&BECKER (ヘプコ&ベッカー)(19)
  • ホンダ(14)
  • 三菱ふそう(14)
  • AMPHENOL(14)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ORION」の検索結果

12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
サーボモータ 230 V 0.48 Nm omron(オムロン)サーボモータ 230 V 0.48 Nmomron(オムロン)
139,800税込153,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
サーボモータ 400 V 47.7 Nm omron(オムロン)サーボモータ 400 V 47.7 Nmomron(オムロン)
679,800税込747,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
サーボモータ 400 V 47.7 Nm omron(オムロン)サーボモータ 400 V 47.7 Nmomron(オムロン)
429,800税込472,780
1個
7日以内出荷
The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platformThe servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machineThe built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitterAccurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Linkomron(オムロン)
8,898税込9,788
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz omron(オムロン)近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hzomron(オムロン)
9,398税込10,338
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Linkomron(オムロン)
6,798税込7,478
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Linkomron(オムロン)
6,098税込6,708
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,898税込8,688
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hzomron(オムロン)
7,598税込8,358
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz omron(オムロン)近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hzomron(オムロン)
7,298税込8,028
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
ラインターミネータ エンコーダラインドライバ NX-AUX用 omron(オムロン)ラインターミネータ エンコーダラインドライバ NX-AUX用omron(オムロン)
129,800税込142,780
1個
7日以内出荷
The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed ClockThey have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
仕様●アクセサリタイプ:エンコーダラインドライバ●併用可能製品:NX-AUX●範囲:NX●コード番号:215-3324アズワン品番65-7275-93