カテゴリ

  • 制御機器(17)
絞り込み
ブランド
  • omron(オムロン)
  • SECO(セコ)(10)
  • セコ・ツールズ・ジャパン(1,154)
  • オカムラ(岡村製作所)(565)
  • RS PRO(320)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(281)
  • SPARKFUN(189)
  • ホンダ(163)
  • onsemi(157)
  • KEMET(102)
  • シュナイダーエレクトリック(90)
  • piaggio(ピアッジオグループ)(86)
  • NSK(日本精工)(80)
  • KTM(75)
  • セコニック(65)
  • 三菱ふそう(59)
  • BMW(56)
  • DUCATI(55)
  • AMPHENOL(51)
  • シバセ工業(34)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「SECO」の検索結果

関連キーワード
17件中 117
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Linkomron(オムロン)
7,898税込8,688
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hzomron(オムロン)
7,598税込8,358
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Linkomron(オムロン)
6,098税込6,708
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Linkomron(オムロン)
7,998税込8,798
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Linkomron(オムロン)
8,898税込9,788
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz omron(オムロン)近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hzomron(オムロン)
9,398税込10,338
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Linkomron(オムロン)
6,798税込7,478
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
サーボモータ 230 V 0.48 Nm omron(オムロン)サーボモータ 230 V 0.48 Nmomron(オムロン)
139,800税込153,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz omron(オムロン)近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hzomron(オムロン)
7,298税込8,028
1個
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
サーボモータ 400 V 47.7 Nm omron(オムロン)サーボモータ 400 V 47.7 Nmomron(オムロン)
679,800税込747,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
ラインターミネータ エンコーダラインドライバ NX-AUX用 omron(オムロン)ラインターミネータ エンコーダラインドライバ NX-AUX用omron(オムロン)
129,800税込142,780
1個
7日以内出荷
The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed ClockThey have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
仕様●アクセサリタイプ:エンコーダラインドライバ●併用可能製品:NX-AUX●範囲:NX●コード番号:215-3324アズワン品番65-7275-93
ケーブル Cable omron(オムロン)ケーブル Cableomron(オムロン)
8,598税込9,458
1個
7日以内出荷
The Omron connector cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 1.5 m terminal block cable
仕様●アクセサリタイプ:Cable●長さ:1.5m●コード番号:215-3526アズワン品番65-7274-10
入力ユニット デジタル入力 DeviceNet Units用 omron(オムロン)入力ユニット デジタル入力 DeviceNet Units用omron(オムロン)
38,980税込42,878
1個
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
光電センサ バレル形 検出範囲 1 m omron(オムロン)光電センサ バレル形 検出範囲 1 momron(オムロン)
16,980税込18,678
1個
7日以内出荷
E3FC洗浄用途小型光電センサオムロンのE3FC光電センサ製品には、飲食料品産業での洗浄用途に最適な、ハウジング保護に優れた小型M18センサが用意されています。 洗浄保護については、Ecolab社及びDiversey社の洗剤で全面的にテストされています。 光電センサユニットには、ユーザーがセンサを簡単に調整できるように、非常に見やすいLEDも備えています。洗剤及び熱衝撃に対する耐性 洗浄用途に最適 業務用洗剤及びクリーナでテスト済み 明るく見やすい赤色LEDにより簡単に調整可能
仕様●センサーのスタイル:バレル形●検出タイプ:拡散●検出範囲:1 m●出力タイプ:PNP●電気的接続:配線済みケーブル●最大DC電圧:30V●接続方式:ワイヤリード●ライトソース:LED●IP保護等級:IP67, IP68, IP69K●電流 Max:25 mA●応答時間:500 μs●動作温度 Min:-25℃●コード番号:816-0330アズワン品番65-7358-78
光電センサ バレル形 検出範囲 1 m omron(オムロン)光電センサ バレル形 検出範囲 1 momron(オムロン)
16,980税込18,678
1個
7日以内出荷
E3FC洗浄用途小型光電センサオムロンのE3FC光電センサ製品には、飲食料品産業での洗浄用途に最適な、ハウジング保護に優れた小型M18センサが用意されています。 洗浄保護については、Ecolab社及びDiversey社の洗剤で全面的にテストされています。 光電センサユニットには、ユーザーがセンサを簡単に調整できるように、非常に見やすいLEDも備えています。洗剤及び熱衝撃に対する耐性 洗浄用途に最適 業務用洗剤及びクリーナでテスト済み 明るく見やすい赤色LEDにより簡単に調整可能
仕様●センサーのスタイル:バレル形●検出タイプ:拡散●検出範囲:1 m●出力タイプ:NPN●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:ケーブル●ライトソース:LED●IP保護等級:IP67, IP68, IP69K●電流 Max:25 mA●応答時間:500 μs●動作温度 Max:+55℃●コード番号:816-0327アズワン品番65-7358-85
光電センサ バレル形 検出範囲 100 mm →、4 m omron(オムロン)光電センサ バレル形 検出範囲 100 mm →、4 momron(オムロン)
16,980税込18,678
1個
7日以内出荷
E3FC洗浄用途小型光電センサオムロンのE3FC光電センサ製品には、飲食料品産業での洗浄用途に最適な、ハウジング保護に優れた小型M18センサが用意されています。 洗浄保護については、Ecolab社及びDiversey社の洗剤で全面的にテストされています。 光電センサユニットには、ユーザーがセンサを簡単に調整できるように、非常に見やすいLEDも備えています。洗剤及び熱衝撃に対する耐性 洗浄用途に最適 業務用洗剤及びクリーナでテスト済み 明るく見やすい赤色LEDにより簡単に調整可能
仕様●センサーのスタイル:バレル形●検出タイプ:逆反射型●検出範囲:100 mm → 、4 m●出力タイプ:NPN●電気的接続:4 線ケーブル: 2 m●最大DC電圧:30V●接続方式:ワイヤリード●ライトソース:LED●IP保護等級:IP67, IP68, IP69K●電流 Max:25 mA●応答時間:500 μs●動作温度 Min:-25℃●コード番号:816-0365アズワン品番65-7358-84