寸法(mm)90×291×165質量(kg)4.5規格ノイズ規制:VCCI クラスB適合消費電力(W)(無負荷時)通常10/最大20、(定格負荷時)通常15/最大25ケーブル長(m)約1.8出力電圧商用運転時:入力電圧スルー出力、バックアップ運転時:AC100V±6%本体質量(g)4500本体質量(kg)約4.5定格入力電圧(V)AC100定格出力電流(A)5.5運転方式常時商用給電方式外形寸法(幅W×奥行D×高さH)(mm)90×291×165騒音値(dB)40以下冷却方式自然空冷(FAN無)機能バイパス機能標準装備コンセント出力NEMA 5-15R×4個出力周波数(Hz)(商用運転時)入力電圧スルー出力、(バックアップ運転時)50/60±0.1出力波形(商用時/バックアップ時)正弦波バッテリー長寿命バッテリ搭載、交換可(ホットスワップ)本体寸法(幅W×奥行D×高さH)(mm)90×291×165出力容量550/340相数単相使用周囲温度(℃)0~40保管温湿度範囲-15~40℃/10~90%RH(無結露)バッテリー容量(Ah)8.5バッテリー電圧(V)DC12保証期間3年(バッテリ3年間無償提供サービス)設置方法縦置き/横置き可能入力周波数(Hz)50/60±4安全規格UL1778取得充電時間(時間)12定格出力電圧(V)入力電圧スルー出力波形歪(整流負荷、定格出力時)25%以下、(抵抗負荷、定格出力時)20%以下入力保護容量(A)10バックアップ時間3.6分/最大負荷時:340Wバッテリー数2適合バッテリー小形制御弁式(シール)鉛蓄電池プラグ形状NEMA5-15P入力電圧範囲(V)AC86±3~114±3(入力電圧感度 標準)、AC95±3~108±3(入力電圧感度 高感度)RoHS指令(10物質対応)対応本体幅(mm)90過負荷保護(商用運転時)1)定格容量110%以上、1分以上継続で出力停止、2)定格容量125%以上、10秒以上継続で出力停止・(バックアップ運転時)1)定格容量120%以上、20秒以上継続で出力停止、2)定格容量135%以上、1秒以上継続で出力停止出力容量(VA/W)550/340給電方式常時商用給電(正弦波出力タイプ)切替時間10ms以内バッテリー寿命5年(期待)最大入力電流(A)(定格入力電圧時/最小入力電圧時):6/7.5使用周囲湿度(%RH)25~85(無結露)線数2線(アース付)