保護構造IP65照光方式照光 (LED(減圧照光機能内蔵))耐電圧同極端子間、各端子とアース間:AC2500V 50/60Hz 1min端子種別ねじ締め端子 (M3.5)保存温度(℃)-40~+70(ただし、氷結、結露のないこと)光源LED絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-20~+55(ただし、氷結、結露のないこと)接触抵抗(mΩ)100以下(初期値)耐衝撃(耐久)最大1000m/s2使用周囲湿度35~85%RH耐振動(誤動作)10~55Hz 複振幅1.5mm(誤動作1ms)耐衝撃(誤動作)最大600m/s2(誤動作1ms以内)電気的耐久性50万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175汚染度(使用環境)3(IEC60947-5-1)定格ランプ電流(A)8全体の動きT.T(参考)最大約5.5mm(1a1b接点の場合)全体の動きに必要な力(TTF)最大29.4N(1a1b接点の場合)胴体形状丸胴形(Φ22/25mm共用)