仕様●自動シャットダウンソフト:オムロンHPより無償ダウンロード(Windows/Linux/他OS対応※最新情報はWindows/Linux/他OS対応。最新の情報はオムロンHPをご確認ください。)備考本体保証3年(バッテリ3年間無償提供(登録必要))。BAX15NPまたは自作電源ケーブル要。交換用バッテリBAB100T。自動シャットダウンソフトはオムロンHPより無償ダウンロード。規制化学物質10物質 非含有証明書発行可外形寸法(mm)128(W)×345(D)×215(H)mm消費電力(W)20W/60Wコンセント個数出力コンセント数(バックアップ):4出力コンセント個数(スルー):0本体質量(kg)約12.5Kg定格入力電圧(V)AC100V/110V/115V/120V運転方式常時インバータ給電方式コンセント出力NEMA5-15R/端子台入力プラグ端子台出力波形バッテリ動作時:正弦波バッテリーシール鉛バッテリ(DC12V/9Ah)定格出力電圧100Vmode:AC100V±2% 110Vmode:AC110V±2% 115Vmode:AC115V±2% 120Vmode:AC120V±2%充電時間8時間相数入力:単相2線(アース付)、出力:単相2線(アース付)バッテリー電圧(V)100V入力周波数(Hz)同期モード時50/60±5.5、非同期モード時39~71設置方式据置型安全規格UL1778バックアップ時間5分バッテリー数2個出力容量(VA/W)最大1000/800停電切替時間無瞬断出力周波数同期モード時:入力周波数に同期、非同期モード時:50/60Hz±0.5%、バッテリ動作時:50/60Hz±0.5%サージ電圧保護回路あり 電源ノイズ/雷サージ保護