小形・薄形・高いシール性を誇る小形リミットスイッチEN(TUV)、UL、CSA、CCC規格取得。IECのIP67に適合した高いシール性。3m、5mのコードを標準としています。
形状汎用ヨコ型保護構造IP67耐電圧同極端子間:AC1000V 50/60Hz 1min各端子と非充電金属部間:AC2000V 50/60Hz 1min定格絶縁電圧(V)(Ui)1000AC定格周波数(Hz)50/60絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-10~80(ただし、氷結しないこと)接触抵抗(mΩ)15以下(初期値、内蔵スイッチ単体)耐振動(誤動作)10~55Hz 複振幅1.5mm(自由状態、動作限度位置にて1ms以内)機械的耐久性1000万回以上許容操作速度0.05mm~0.5m/s電気的耐久性50万回以上感電保護クラスClass ⅡPTI(トラッキング特性)175突入電流(A)常時閉路:最大30、常時開路:最大15汚染度(使用環境)3(IEC947-5-1)ケーブル引出方向ケーブルなし耐電圧(V/min)同極端子間:AC1000(50/60Hz)各端子と非充電金属部間:AC2000(50/60Hz)衝撃(耐久)(m/s2)最大1000(IEC68-2-27)許容操作頻度(回/min)機械的:120、電気的:20使用周囲湿度(%RH)35~95振動(誤動作)Hz10~55複振幅1.5mm(自由状態、動作限度位置にて1ms以内)