サーボモータ 400 V 47.7 Nmomron(オムロン)7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69