カテゴリ
- 制御機器(11)
絞り込み
ブランド
- omron(オムロン)
- azbil(旧:山武)(15)
- Canon(19)
- KITO(キトー)(1,566)
- NAKATAKI(13)
- PYREX(パイレックス)(14)
- RS PRO(64)
- SMC(19)
- SPARKFUN(31)
- VISHAY(11)
- イシハシ精工(46)
- エスコ(68)
- セキスイ(25)
- テクノフレックス(33)
- ビックス(19)
- ヤガミ(21)
- 村部フランヂ(55)
- 横浜ディスプレイミュージアム(12)
- 第一計器(12)
- ブランドをもっと見る
「is10」の検索結果
特価
関連キーワード

ロータリエンコーダ インクリメンタル形 E6C3-C
omron(オムロン)(1件のレビュー)¥23,980~税込¥26,378~1個当日出荷から67日以内出荷「耐久性」と「使いやすさ」を実現!。シールベアリング採用で、IP65fの防滴・防油構造を実現。抜群の耐軸荷重性能。ラジアル80N、スラスト50Nを実現。付属品取扱説明書 注.カプリング、金具、六角スパナは別売材質(本体)アルミニウム質量(g)約300(梱包状態)最高回転数(min-1[r.p.m])5000保護構造IEC60529規格 IP65材質(ケース)アルミニウム分類インクリメンタル形 シャフトタイプ消費電流(mA)100以下電源投入時、約9Aの突入電流が流れます。(時間:約0.1ms)絶縁抵抗(MΩ)20以上(DC500Vメガにて)充電部一括とケース間周囲湿度(%RH)(動作時・保存時)各35~85(ただし、結露しないこと)保護回路出力負荷短絡保護耐振動(耐久)10~500Hz 複振幅2mmまたは150m/s2 X、Y、Z各方向1掃引11min 3掃引出力軸許容ラジアル荷重(N)80出力軸許容スラスト荷重(N)50最大応答周波数(kHz)125(Z相でリセットを行う場合は65)起動トルク(mN・m[gfcm])常温時:10以下、低温時:30以下周囲温度(℃)(動作時)-10~70、(保存時)-25~85(ただし、氷結しないこと)出力位相差A相、B相の位相差90°±45°(1/4T±1/8T)材質(シャフト)SUS303耐電圧(V)AC500 50/60Hz 1min 充電部一括とケース間エンコーダ種類インクリメンタル形衝撃(耐久)(m/s2)1000 X、Y、Z各方向 3回
インクリメンタル形 外径Φ40(中空軸) E6H-C
omron(オムロン)¥32,980~税込¥36,278~1個当日出荷から67日以内出荷材質板バネ:SUS304材質(本体)アルミニウム質量(g)約120(梱包状態)最高回転数(min-1[r.p.m])10000保護構造IEC規格 IP50材質(ケース)鉄分類インクリメンタル形 中空軸タイプ周囲湿度(%RH)使用時、保存時:各90以下(ただし結露しないこと)慣性モーメント(kg・m2)2×10-6以下耐振動(耐久)10~500Hz 100m/s2または複振幅1.5mm X、Y、Z方向 各2h出力軸許容ラジアル荷重(N)29.4出力軸許容スラスト荷重(N)4.9最大応答周波数(kHz)100起動トルク(mN・m[gfcm])1.5以下周囲温度(℃)使用時:-10~70(90%RH以下)保存時:-30~85(ただし氷結しないこと)出力位相差A相、B相の位相差90±45°(1/4T±1/8T)エンコーダ種類インクリメンタル形衝撃(耐久)(m/s2)300 11ms X、Y、Z方向 各3回(ただし軸部への衝撃は除く)
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link
omron(オムロン)¥29,980税込¥32,9781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link
omron(オムロン)¥31,980税込¥35,1781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz
omron(オムロン)¥35,980税込¥39,5781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link
omron(オムロン)¥19,980税込¥21,9781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link
omron(オムロン)¥17,980税込¥19,7781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link
omron(オムロン)¥19,980税込¥21,9781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz
omron(オムロン)¥30,980~税込¥34,078~1個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link
omron(オムロン)¥31,980税込¥35,1781個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz
omron(オムロン)¥22,980~税込¥25,278~1個7日以内出荷Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら