カテゴリ

  • 制御機器(12)
絞り込み
ブランド
  • omron(オムロン)
  • azbil(旧:山武)(15)
  • Canon(20)
  • KITO(キトー)(1,566)
  • NAKATAKI(13)
  • PYREX(パイレックス)(14)
  • RS PRO(52)
  • SMC(19)
  • SPARKFUN(32)
  • VISHAY(11)
  • イシハシ精工(46)
  • エスコ(67)
  • セキスイ(25)
  • テクノフレックス(23)
  • ビックス(19)
  • ヤガミ(21)
  • 村部フランヂ(55)
  • 横浜ディスプレイミュージアム(12)
  • 第一計器(11)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「is10」の検索結果

12件中 1~12件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ロータリエンコーダ インクリメンタル形 E6C3-C omron(オムロン)

    ロータリエンコーダ インクリメンタル形 E6C3-C

    omron(オムロン)(1件のレビュー)
    ¥23,980~税込¥26,378~
    1個
    当日出荷から67日以内出荷
    「耐久性」と「使いやすさ」を実現!。シールベアリング採用で、IP65fの防滴・防油構造を実現。抜群の耐軸荷重性能。ラジアル80N、スラスト50Nを実現。
    付属品取扱説明書 注.カプリング、金具、六角スパナは別売材質(本体)アルミニウム質量(g)約300(梱包状態)最高回転数(min-1[r.p.m])5000保護構造IEC60529規格 IP65材質(ケース)アルミニウム分類インクリメンタル形 シャフトタイプ消費電流(mA)100以下電源投入時、約9Aの突入電流が流れます。(時間:約0.1ms)絶縁抵抗(MΩ)20以上(DC500Vメガにて)充電部一括とケース間周囲湿度(%RH)(動作時・保存時)各35~85(ただし、結露しないこと)保護回路出力負荷短絡保護耐振動(耐久)10~500Hz 複振幅2mmまたは150m/s2 X、Y、Z各方向1掃引11min 3掃引出力軸許容ラジアル荷重(N)80出力軸許容スラスト荷重(N)50最大応答周波数(kHz)125(Z相でリセットを行う場合は65)起動トルク(mN・m[gfcm])常温時:10以下、低温時:30以下周囲温度(℃)(動作時)-10~70、(保存時)-25~85(ただし、氷結しないこと)出力位相差A相、B相の位相差90°±45°(1/4T±1/8T)材質(シャフト)SUS303耐電圧(V)AC500 50/60Hz 1min 充電部一括とケース間エンコーダ種類インクリメンタル形衝撃(耐久)(m/s2)1000 X、Y、Z各方向 3回
  • インクリメンタル形 外径Φ40(中空軸) E6H-C omron(オムロン)

    インクリメンタル形 外径Φ40(中空軸) E6H-C

    omron(オムロン)
    ¥32,980~税込¥36,278~
    1個
    当日出荷から67日以内出荷
    材質板バネ:SUS304材質(本体)アルミニウム質量(g)約120(梱包状態)最高回転数(min-1[r.p.m])10000保護構造IEC規格 IP50材質(ケース)鉄分類インクリメンタル形 中空軸タイプ周囲湿度(%RH)使用時、保存時:各90以下(ただし結露しないこと)慣性モーメント(kg・m2)2×10-6以下耐振動(耐久)10~500Hz 100m/s2または複振幅1.5mm X、Y、Z方向 各2h出力軸許容ラジアル荷重(N)29.4出力軸許容スラスト荷重(N)4.9最大応答周波数(kHz)100起動トルク(mN・m[gfcm])1.5以下周囲温度(℃)使用時:-10~70(90%RH以下)保存時:-30~85(ただし氷結しないこと)出力位相差A相、B相の位相差90±45°(1/4T±1/8T)エンコーダ種類インクリメンタル形衝撃(耐久)(m/s2)300 11ms X、Y、Z方向 各3回(ただし軸部への衝撃は除く)
  • EIA/JIS19インチラックサポートアングル(BA100R用) omron(オムロン)

    EIA/JIS19インチラックサポートアングル(BA100R用)

    omron(オムロン)
    ¥13,980税込¥15,378
    1台
    8日以内出荷
    BA100R用EIA/JIS19インチラックサポートアングル
    適合機種BA100R
  • 近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link

    omron(オムロン)
    ¥26,980税込¥29,678
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
    仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
  • 近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 40 mm ねじの呼び M30 x 1.5 Non-Flush IO-Link

    omron(オムロン)
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
  • 近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz omron(オムロン)

    近接センサ バレル形 検出範囲 23 mm ねじの呼び M30 x 1.5 Flush IO-Link 200Hz

    omron(オムロン)
    ¥31,980税込¥35,178
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156アズワン品番65-7314-96
  • 近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 6 mm ねじの呼び M12 x 1 Flush IO-Link

    omron(オムロン)
    ¥17,980税込¥19,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
  • 近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 8 mm ねじの呼び M18 x 1 Flush IO-Link

    omron(オムロン)
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
  • 近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 15 mm ねじの呼び M30 x 1.5 Flush IO-Link

    omron(オムロン)
    ¥18,980税込¥20,878
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
  • 近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz omron(オムロン)

    近接センサ バレル形 検出範囲 14 mm ねじの呼び M18 x 1 Flush IO-Link 350Hz

    omron(オムロン)
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
  • 近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link omron(オムロン)

    近接センサ バレル形 検出範囲 4 mm ねじの呼び M8 x 1 Flush IO-Link

    omron(オムロン)
    ¥27,980税込¥30,778
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
    仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
  • 近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz omron(オムロン)

    近接センサ バレル形 検出範囲 9 mm ねじの呼び M12 x 1 Flush IO-Link 700Hz

    omron(オムロン)
    ¥19,980~税込¥21,978~
    1個
    7日以内出荷
    Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy