カテゴリ
- メカニカル部品(5)
- 制御機器(1)
絞り込み
ブランド
- omron(オムロン)
- BIGM(丸山製作所)(131)
- CKD(4)
- Dell Technologies(10)
- DIPPERホクメイ(6)
- MAZDA(マツダ)(55)
- NTB(5)
- SMC(22)
- TAKIGEN(タキゲン)(6)
- THK(10)
- イトーキ(6)
- エスコ(5)
- スズキ(5)
- トヨタ(17)
- ニッサン(35)
- 三菱ふそう(116)
- 十川ゴム(120)
- 河村電器産業(5)
- 谷沢製作所(4)
- ブランドをもっと見る
「k-520」の検索結果

ACサーボモータ G5シリーズ(パルス列入力タイプ)
omron(オムロン)¥199,800税込¥219,7801台3日以内出荷から82日以内出荷材質(放熱板)Al種類サーボモーター保護構造IP67(軸貫通部、モータコネクタ、エンコーダコネクタの接続ピン部は除く)電源交流定格連続モータータイプシリンダタイプ絶縁抵抗(MΩ)動力端子とFG間:20以上(DC500Vメガ)使用周囲温度(℃)0~+40(結露がないこと)寿命(ブレーキ)1000万回以上保存温湿度範囲-20~+65℃、20~85%RH以下(結露がないこと)最高保証温度:72時間まで80℃耐振動(耐久)加速度49m/s2モータ停止時は24.5m/s2以下X、Y、Z方向使用周囲湿度20~85%RH以下(結露がないこと)絶縁階級F種耐衝撃(m/s2)加速度98m/s2以下X、Y、Z方向 3回雰囲気腐食性ガスなどがないこと耐電圧(V/min)動力端子とFG間:AC1500(電圧100V/200V)動力端子とFG間:AC1800(電圧400V)ブレーキ端子とFG間:AC1000バックラッシュ±1 °
サーボモータ 400 V 21.5 Nm
omron(オムロン)¥439,800税込¥483,7801個7日以内出荷The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62![ACサーボモータ/ドライバ[G5シリーズ MECHATROLINK-Ⅱ通信内蔵タイプ] omron(オムロン)](//jp.images-monotaro.com/Monotaro3/pi/full/mono39093582-240814-02.jpg)
ACサーボモータ/ドライバ[G5シリーズ MECHATROLINK-Ⅱ通信内蔵タイプ]
omron(オムロン)¥339,800税込¥373,7801台3日以内出荷から67日以内出荷保護構造盤内蔵型適合規格(EMC指令)EN55011、EN61000-6-2、IEC61800-3(低電圧指令)EN61800-5-1EN954-1(Cat.3)、EN ISO 13849-1:2008(Cat.3)(PLc,d)、ISO13849-1:2006(Cat.3)(PLc,d)、EN61508(SIL2)、EN62061(SIL2)、IEC61800-5-2(STO)、IEC61326-3-1(SIL2)(UL規格)UL508C(CSA規格)CSA22.2 No.14耐電圧電源端子・動力端子とFG間:AC1500V 50/60Hz 1分間絶縁抵抗(MΩ)電源端子・動力端子とFG間:0.5以上(DC500Vメガ)使用周囲温度(℃)0~+55(結露がないこと)保存温湿度範囲-20~+65℃、90%RH以下(結露がないこと)耐振動(耐久)10~60Hz 加速度5.88m/s2以下(共振点での連続使用は不可)使用周囲湿度90%RH以下(結露がないこと)雰囲気腐食性ガスなどがないこと







![ACサーボモータ/ドライバ[G5シリーズ MECHATROLINK-Ⅱ通信内蔵タイプ] omron(オムロン)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono39093582-240814-02.jpg)