タイプ防水コネクタ極数4極使用温度範囲(℃)-25~70保護構造IP67(IEC60529)適合電線径AWG22~28固定タイプM12 ねじ式使用湿度範囲20~85%RH絶縁抵抗(MΩ)103以上(DC500Vにて)接触抵抗(mΩ)40以下(コネクタ部:20mV以下、100mA以下にて)材質(Oリング)ゴム材質(コンタクト)黄銅材質(固定金具)黄銅耐電圧(V/min)[コネクタ部]AC1500(リーク電流1mA以下)材質(コンタクトブロック)PA樹脂挿抜耐久(回)200表面処理(コンタクト)金めっき表面処理(固定具)銅合金