耐電圧AC500V(絶縁されている回路間)保存温度(℃)-25~65絶縁方式フォトカプラ絶縁絶縁抵抗(MΩ)20以上(絶縁されている回路間)使用周囲温度(℃)-10~55使用周囲湿度25~85%(結露なきこと)耐ノイズIEC61000-4-4に準拠 2kV(電源ライン)耐衝撃(m/s2)150(3軸6方向各3回)耐振動10~60Hz 複振幅0.7mm/60~150Hz 50(m/s2)/X、Y、Z各方向80min保存湿度(%)25~85(結露なきこと)I/O電源電圧(V)DC20.4~26.4(DC24V-15~+10%)通信電源電圧(V)DC14~26.4