質量(g)約30タイプサブタイプ:スリムソリッドステート・リレー+低背ソケット一体型取付方式DINレール取付使用温度範囲(℃)-30~55(結露、氷結しないこと)保護構造IP20耐電圧4.0kV/Ⅲ(定格インパルス)定格絶縁電圧(V)240入力電圧(V)定格電圧に対する割合±10%保護等級IP20保存温度(℃)-30~100(結露、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vにて)使用周囲温度(℃)保管時:-30~100(ただし、氷結および結露しないこと)、使用時:-30~55(ただし、氷結および結露しないこと)復帰電圧1V以上振動10~55~10Hz、片振幅0.70mm汚染度(使用環境)2衝撃(m/s2)300耐電圧(V/min)入出力間 AC2500V 50/60Hz使用周囲湿度(%RH)45~85