フラックス洗浄液浸入防止用のシールテープ付。コンタクトは形XR2Aシリーズと同じ丸ピンタイプ4点接触構造。シールテープ材質は粘着部ポリエステル(透明)、非粘着部ポリプロピレン(黄色)。
使用温度範囲(℃)-55~+125(低温にて氷結しないこと)絶縁抵抗(MΩ)103以上(DC500Vにて)接触抵抗(mΩ)20以下(20mV以下、 100mA以下にて)材質(ベース)PBT樹脂(UL94V-0)/黒色耐電圧(V/min)AC1000(リーク電流1mA以下)単体抜去力(N)0.64以上(Φ0.433テストゲージにて)単体挿入力(N)3.92以下(Φ0.432テストゲージにて)材質(キャリア)アルミニウム