ZENT75-HEHOVEY WORKS5日以内出荷
・こだわりの内部構造による安定なパフォーマンストップマウントに複層のプレートフォームや380gのシリコンベースによるタイピングの良さ、更にZENT75-HE独自の[ZENT-SHELL]構造搭載することでキーボード使用中で発生した磁力の干渉を全て遮断し、ラピットトリガーを限界値に設定しても途切れことなく安定したパフォーマンスを提供します。・ハードウェア by WOBKEYWOBKEYと共同開発したソリューション使用でポーリングレート&スキャンレート8000Hz(最低遅延0.125ms)、ラピットトリガー最短AP/RP0.015mm(0.005mmみ)まで対応。・重厚感のあるデザイン高級感のあるCNC削り出し加工を施されたアルミニウム合金製を採用することで工業的で重厚感のあるデザインを演出。
付属品キーボード本体、ケーブル、スイッチプラー2in1、専用収納ケース、替えスイッチ×2スイッチGateron Jade Pro Switch、磁気スイッチ本体寸法(mm)幅325×奥行150×高さ19.5本体質量(kg)2.25接続方法有線材質(ケース)アルミニウムプレートアルミニウムプレートインターフェイスUSB Type-C