安全装置【洗浄装置】温度ヒューズ/温度過昇防止器(自動復帰式バイメタル)/空焚き防止フロートスイッチ、【温風乾燥装置】-、【暖房便座】温度ヒューズ温度調節範囲(℃)【洗浄装置】(温水)切/約35~40、【温風乾燥装置】(温風)-、【暖房便座】(表面)切/約28~36(スーパーおまかせ節電時:約26)形状前丸質量(kg)約4.7機能共通機能+脱臭・オートパワー脱臭消費電力(W)【脱臭装置】標準モード:約1.7、パワーモード:約5.3タンク容量(L)約0.49方式【脱臭装置】O2脱臭定格消費電力(W)318寸法(幅W×高さH×奥行D)(mm)473×531×168電源コード(m)1.0(漏電保護プラグ、アース線付)使用周囲温度(℃)0~40吐出水量(L/min)おしり洗浄/約0.27~0.43、ビデ洗浄/約0.29~0.43定格電圧(V)交流100(50/60Hz)供給水温(℃)0~35給水圧力(MPa)最低必要水圧/0.05(流動時)、最高水圧/0.75(静止時)年間消費電力量(kWh/年)159k(221※節電機能を使用しない場合)タイプ貯湯式操作パネル袖リモコン型温水貯蔵方式貯湯式