TMS-300サーモシェーカーALLSHENG¥179,800税込¥197,780
1セット(1式)
32日以内出荷
3種類のミキシング・インキュベーション機能マイクロプレート・ディープウェルプレート・PCRプレート:シェーキング・ミキシングチューブホルダー:シェーキング・ミキシングブロック:インキュベーション・シェーキング・ミキシング設定が簡単なLCDディスプレイマイクロプロセッサーによる正確な温度・ミキシング速度制御温度較正機能内蔵多彩なブロックから選択可能で交換も簡単停電時の自動復帰機能装備
セット内容本体、ACアダプター、リッド、マニュアル、保証書質量(kg)5.5電源100-240V、50/60Hz、150W(最大)温度(℃)均一性:≦0.5外形寸法(幅W×奥行D×高さH)(mm)230×170×165精度(℃)±0.1測定制御精度(℃)±0.25(@37)、±0.5(@95)速度シェーキング:300-2000RPMタイマー設定1分-99時間59分温度設定範囲(℃)室温+5-100直径(mm)3加熱時間≦12分(25℃→100℃)