安全設計・環境対応:CEマーキング、RoHS指令標準対応低運転音:清音化設計により、-3dBの低減(メーカー従来比)長寿命:ブレード新材質の開発により30%アップ(メーカー従来比)
質量(kg)28タイプバキューム寸法H(mm)257電圧(V)200(50/60Hz)、220(60Hz)回転数(min-1[r.p.m])1450/1730電源AC寸法A(mm)213寸法F(mm)111到達圧力(Pa)8600/9000(50/60Hz)寸法D(mm)254寸法E(mm)1寸法B(mm)170寸法C(mm)198モーター三相標準モーター付寸法W(mm)521流量(L/min)280~685(60Hz)主な用途印刷・製本・自動機・包装機械などの真空源モーター容量(kW)0.75駆動方式モータ直結電圧許容範囲±10%吐出口径Rc3/4使用環境条件温度0~40℃、湿度65±20%(常温)常用真空度(kPa以下)60:推奨、80:最高吸込口径Rc3/4ポンプの種類ドライ