用途土木建築現場のコンクリートの凍結防止、養生・仮設テント暖房・食品等各種製品の乾燥・建築現場の乾燥・ビニールハウスの加温仕様周波数切替必要質量(kg)55定格電圧(V)単相100寸法(高さH×幅W×奥行D)(mm)712×605×1002安全装置耐震(耐震自動消火)、点火(点火安全、停電(停電安全)、過熱防止、過負荷(過負荷保護)、油切れ(油切れ検知)、高電圧(高電圧停止)、低電圧(低電圧警報)、ファン異常(ファン回転異常停止)使用燃料灯油(JIS1号灯油)燃焼方式高圧噴霧式電源コード(m)4.5(3Pコード)燃料消費量(L/h)4.23ダクト径(Φmm)420以上暖房の目安(コンクリート)温暖地/61坪(201m2)、寒冷地/52坪(172m2)暖房の目安(木造)温暖地/44坪(145m2)、寒冷地/38坪(127m2)質量(空タンク時)(kg)55本体寸法(mm)奥行1002本体寸法(mm)高さ712周波数設定切替必要本体寸法(mm)幅605定格消費電力(W)(50/60Hz)(点火時)415/490、(燃焼時)400/470熱出力(kW[kcal/h])33.3[28600]