用途掃除用クリーナとして自動車内や家庭・作業場の清掃等にバッテリー容量(Ah)2.0(ACアダプター)充電時間(時間)約4吸込仕事率(W)22集塵容量(L)約0.2連続使用時間(分)HIGH:最大約20(新品時)・LOW最大約45(新品時)商品タイプ本体+バッテリー付属品10.8V充電式クリーナー本体×1/延長ノズル×1/ブラシ×1/USBケーブル×1 /ACアダプター×1/取扱説明書×1モーター電圧(V)DC10.8質量(kg)約0.6コネクタ形状Type-C(USBケーブル)コード長さ(m)約1長さ(mm)約380幅(mm)65高さ(mm)62電圧(V)10.8