仕様トレーサビリティ証明対応質量(g)約300(取付器具含む)規格JIS C 1602-1995入力種類ユニバーサルシリーズSDC形C36制御方式制御動作:ON/OFF制御・時間比例PID・電流比例PID、PID組数:最大8組、PIDオートチューニング:リミットサイクル法によるPID自動設定(標準的な制御特性・外乱に速やかに反応する制御特性・PVの上/下動が少ない制御特性から選択可能)パネルサイズ(mm)96×96電源電圧(V)AC100~240(50/60Hz)指示方式デジタル4桁、7セグメントLED表示(PV:上段緑色/SP:下段橙色)使用周囲温度(℃)23±2消費電力(VA)最大12指示精度±0.1%FS±1digit関連資料(7.73MB)イベント種類PV上限、PV下限、PV上下限、偏差上限、偏差下限、偏差上下限などサンプリング周期(ms)100