仕様トレーサビリティ証明対応質量(g)約250(取付器具含む)規格JIS C 1602-1995入力種類ユニバーサルシリーズSDC形C25制御方式制御動作:ON/OFF制御・時間比例PID・電流比例PID、PID組数:最大4組、PIDオートチューニング:リミットサイクル法によるPID自動設定(標準的な制御特性・外乱に速やかに反応する制御特性・PVの上/下動が少ない制御特性から選択可能)パネルサイズ(mm)48×96指示方式デジタル4桁、7セグメントLED表示(PV:上段緑色/SP:下段橙色)使用周囲温度(℃)23±2指示精度±0.3%FS±1digit関連資料(7.48MB)イベント種類PV上限、PV下限、PV上下限、偏差上限、偏差下限、偏差上下限などデジタル入力機能:設定(SP)値を最大4組切替、PID組切替、RUN/READY切替、AUTO/MANUAL切替などサンプリング周期(ms)300