ベンチトップ型デジタルマルチメーターカイセ4日以内出荷から30日以内出荷
コンパレータ機能付きで、生産ラインでの検査・合否判定等に役立ちます。出力端子付き。外部装置等に接続できます表示が見やすい文字高21mmの大型LCD歪んだ波形も正確に測定できる真の実効値型(SK-4035のみ)
付属品100-57テストリード、896-02ACアダプター、スペアヒューズF31(0.5A/250V)1本表示4000カウントLCD文字高(mm)21機能コンパレータ、レンジホールドサンプリング10回/秒レンジ切替オート/マニュアルレンジ交流電流(レンジ)400μA、4000μA、40mA、400mA、10A、(分解能)0.1μA、1μA、10μA、100μA、10mAヒューズF29(3A/600V)・F30(10A/600V)各1本、F31(0.5A/250V)2本