仕様全CH絶縁入力、レンタル付属品:入出力ケーブルB-513(63-0991-61)寸法(mm)約188×117×42測定範囲電圧/20・50・100・200・500mV・1・2・5・10・20・50V、100V、1-5V/F.S.、温度/熱電対K、T他質量(g)約500電源(V)AC100~240(50/60Hz)対応OSWindows11/10メモリーSD1約8GB(内蔵固定化)※収録ファイルは1ファイル2GBまで入力CH10ch・M3ねじ式端子、ロジック入力4chまたはパルス入力4ch表示内容アナログ波形・測定中の過去データ表示・デジタル値サンプリング周期10ms~1h(10~50msは電圧のみ、サンプリング周期によりch制限あり)サービス分類レンタル