表示器付ローコストマスフローメータ(ニードルバルブ一体型)です。質量流量計測による瞬時流量表示に加え積算流量表示にも対応します。また、ニードルバルブによって流量制御を行うことも可能です。専用AC電源アダプタPSK-3810DSⅡにより、AC100Vで駆動します。
用途大学、研究所の研究開発用途から、各種分析機器、真空装置の標準採用品として、数多くの実績を持っております。材質接ガス部:SUS303、PTFE、FKM(オプションNBR or CR)材質(シール)FKM使用圧力(MPa)0.0~0.5(G)バルブの有無あり測定方法熱式耐圧(MPa)1.0(G)接続RC1/4センサー熱式センサー測定対象気体所要電力DC24V±5% 100mA温度係数FS±0.2%/℃(15~35℃)許容周囲温度(℃)0~50材質(ボディ)接ガス部:SUS303、PTFE二次側圧力(MPa)0許容湿度(%)30~80(結露なきこと)イベント出力NPNオープンコレクタ出力2段 最大定格DC30V 50mA