材質本体/ABS樹脂(抗菌仕様)、センサー部/ステンレス(SUS304)質量(g)50電源CR2032(3V)ボタン電池×1個(テスト用付属)測定範囲(℃)-50~+350本体寸法(mm)43×20×90精度読取値の±0.8%または±0.8℃のいずれか大きい値測定精度読取値の±0.8%または±0.8℃のいずれか大きい値センサー熱電対(ST:銅・コンスタンタン)Φ3×112mm温度測定範囲(℃)-50~+350分解能(℃)-9.9~+199.9/0.1、その他/1本体寸法(幅W×奥行D×高さH)(mm)43×20×90サンプリング1回/0.7秒アズワン品番1-5005-01-20防水性保護等級IP65校正証明書一般校正