付属品電池(CR-2032 3V)×1ハンドストラップ取扱説明書トラスコ品番213-6481測定範囲m/s:0.9~26.8ft/min:175~5500KNT:1.7~52km/hr:3.2~96.5MPH:2~60BF:1~10℃:-18~+50質量(g)約90電源CR-2032(3V)リチウム電池 1個ベアリングサファイアの軸受ベアリング精度風速:±(3%rdg+0.2dgt)温度:±1表示3.5桁LCD表示寸法(幅W×高さH×奥行D)(mm)144×47×26分解能m/s:0.1ft/min:20KNT:0.3km/hr:0.7MPH:0.2BF:1℃:0.1温度測定範囲(℃)-18.0~+50.0本体寸法(幅W×奥行D×高さH)(mm)144×26×47風速測定範囲(m/s)1.1~20.0検知方式ベーン式アズワン品番8-5628-01RoHS指令(10物質対応)対応