吊りはかり【無検定品】バッテリーパックセットクボタ計装20日以内出荷
本体には、標準で蓄電池が内蔵されています。さらに、バッテリーパックを1つ追加したセット品です。製品を使用しながら、バッテリーパックを充電できるため、予備バッテリーとして便利にご利用いただけます。台はかりでは計量しにくい長尺物や溶湯、農業のフレコンバッグなどを吊り下げて計量するのに最適なクレーンスケール。 IP65相当(10tはIP54相当)養殖現場、造船工場や非鉄回収業、産廃処理業、鋳造メーカーでもご使用頂いています。バッテリー式リモコン付き
使用温度範囲(℃)-10~+40、85%RH以下(結露しないこと)電源(V)ニッケル水素蓄電池(7.2消費電力(W)約0.5(本体表示)表示高輝度赤色LED、1文字×5桁保護等級ケース:IP65相当機能風袋引き機能(ワンタッチ風袋引き)、ホールド機能(自動/手動にて表示を一定時間固定)表示形式デジタル連続使用可能時間約50時間(メーカー使用条件による実測時間です。)画面表示寸法(mm)45(H)×26(W)表示内容【状態表示】「バランス」、「ゼロ」、「風袋(引き中)」、「ホールド」(LEDランプ点灯)、「バッテリ残量」、「エラー状態」(7セグメントLED表示)、【質量表示】7セグメントLED表示、最大5桁保存温度範囲(℃)-20~+70、85%RH以下(結露しないこと。電池は除く)充電時間(時間)約9(一般使用条件での時間です。)ボタン仕様操作:ON/OFF、ゼロ、風袋、ホールド(4個)