用途工作機械機上あるいは鉄定盤上にて、機械加工ワーク等の寸法を、比較測定を主な手段として、ダイヤルゲージ方式の測定機器で測定(誤差、変差の検出)する場合の、測定器保持具として広く利用されています。質量(kg)1.5ダイヤルゲージ取付穴(mm)6.0/8.1吸着力(N[kgf])800[80] 吸着力は、SS400、板厚10mm、研削仕上げ面の値です。仕様自由自在に曲げてセットできるフレキシブル形トラスコ品番107-6868主柱取付ねじベース側(mm)M8×1.25主柱取付ねじ主柱側(mm)M8×1.25主柱寸法(径×長さL)(mm)Φ16×315マグネット部寸法(mm)50×58×55