仕様●インターフェイス:無線LAN:IEEE802、11b、WiFi準拠、128bitWEP対応、WPA/WPA2対応●無線通信モード:インフラストラクチャーモード●搭載メモリ容量:4MbitX16bank●使用電源:単4形(AAA)、充電池2本●消費電流:測定中状態(WiFi使用時)約150mA●使用温度範囲:+5~50℃(付属電池のみで保証)●使用湿度範囲:30~90%(結露しないこと)●サンプリング周波数:最大76、8kHz●AD分解能:16bit●動作タブレットOS:Android4、1以降(メーカー確認済OS)●センサ:圧電式加速度センサ●加速度周波数範囲:10~10000Hz●速度周波数範囲:10~10000Hz●変位周波数範囲:10~150Hz●計量最大加速度:500m/s2W40、5XD41、5XH88、6mm●コード番号:119-0160688アズワン品番67-4827-42