10M/100M/1G兼用 光メディアコンバータ<1心仕様>(DN5810WS3E/DN5810WS5E)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):2m~25km●受光レベル:-2~-21dBm●受光波長(nm)(DN5810WS3E/DN5810WS5E):1480~1580/1260~1360●適合光ファイバ:石英系シングルモード1.31μm帯ゼロ分散型光ファイバ●発光レベル:-2~-8dBm●発光中心波長(nm)(DN5810WS3E/DN5810WS5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3外形寸法(幅W×奥行D×高さH)(mm)52×74×19.8(固定ホルダ部及び突起部除く)準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)0~13研磨コネクタ:PC、SPC、AdPC、UPC研磨