10M/100M/1G兼用 光メディアコンバータ(DN5810LE)大電107日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(目安):15~45km●受光レベル:-3~-23dBm●受光波長(nm):1100~1620●適合光ファイバ:石英系シングルモード1.31μm帯●発光レベル:+5~-2dBm●発光中心波長(nm):1270~1355付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)8~21研磨コネクタ:PC,SPC,AdPC,UPC研磨