コードレスポートパンチャー(18V)亀倉精機当日出荷
材料がスムーズに離れる複動オートリターン機構です。ワンタッチセンター付ワークストリッパー採用で位置合わせと替刃交換が簡単です。レスバリアはモーター部が45°,90°折れ曲がり狭い所での作業が可能です。
用途アングル,チャンネル,フラットバー等の形鋼の穴あけに使用します。付属品替刃:N-12,スタンド,六角棒スパナ(5mm),棒レンチ,収納ケース,バッテリー,充電器トラスコ品番112-7558セット内容充電器(HiKOKI製UC18YDL)、電池パック(HiKOKI製BSL1860)×1個、替刃N-12、スタンド、レンチ、六角棒レンチ、収納ケース寸法(mm)本体:443(H)×128(W)×286(D)奥行(mm)(フレーム)軸芯~50フトコロ(mm)50本体質量(kg)13(バッテリー含む、スタンド別)モーター直流ブラシレスモーター穴あけ能力時間:約5秒/回数:約130回/(フル充電当り):SS400-t9 Φ20加工時出力(t)20バッテリーBSL 36A18駆動方式電動油圧式複動オートリターンアズワン品番64-8661-81適合替刃N替刃使用充電器UC 18YDL2出力荷重(kN)196(t:20)最大穴あけ能力鋼板(SS400):t9mm-Φ20mm ステンレス(SUS304):t6mm-Φ20mm油圧オイルISO VG10(#10)