種類露出形ボタン数2極数(P)3定格使用電流(A)15定格使用電圧(V)AC220/AC440定格容量(kW)三相220V/2.2、440V/2.2材質(ケース)プラスチック絶縁抵抗(MΩ)(電気回路と外箱間)10以上保護等級IP40開閉寿命(回)25万以上(諸条件はJISC4504に準拠)ボタン文字ON(黒)、OFF(赤)耐電圧(V/min)1500(AC220)/2000(AC440)周囲温度(℃)-10~+50耐振動性能16.7Hz 複振幅3mm色マンセル7.5Y5.4/0.4定格周波数(Hz)50/60準拠規格電気用品安全法に準拠最大許容電圧(V)AC440電線接続方式圧着端子又は電線直付けによる表面接続方式使用場所過度の水蒸気、油蒸気、煙、塵埃、塩分、溶剤、酸、アルカリ、腐食性物質などが存在しない雰囲気操作方式直入始動(回路の入切)の2ボタン手動操作 但し、インチング動作には使用しない耐衝撃衝撃加速度10G質量(g)70適合電動機(kW)2.2