用途各種配管のフランジ、バルブ、機器などのガスケット厚さ(mm)1.5材質ノンアスジョイントシート使用流体水系・油系などの一般配管寸法(縦×横)(mm)2540×3810(最大)pH46123最高使用温度(℃)水系流体150、油系流体150、ガス系流体150引張強度(MPa)11≦F密度(g/cm3)1.5-1.7耐圧力(MPa)(圧力限界)水系流体:2、油系流体:2、ガス系流体:2適合流体水・海水・熱水柔軟性F≦12(No-Break)圧縮率(%)46220復元率(%)40Min呼び圧力10K