材質(本体)FCD450-10使用温度範囲(℃)-20~100(連続使用時)適合規格日水協認定番号:E-303特注(50A~300A)、JIS B2032規格適合品最高使用圧力(MPa)1.6材質(シート)EPDM:焼付け一体形(50A~300A)、EPDMはめ込み形(350A~600A)ハンドル形状ギア式材質(Oリング)EPDM材質(ジスク)SCS13A、SCS14:G-16DJME材質(ステム)SUS403/SUS410:50A~200A、SUS410:250A・300A、SUS420J2:350A~600A接続形状ウエハ:JIS 16Kバルブ種類バタフライバルブ