10K 汎用F付グローブバルブ(10SJBFシリーズ)KITZ(キッツ)当日出荷から3日以内出荷
形状ストレート使用温度範囲(℃)静流水:-10~120、蒸気・空気・ガス・油・脈動水:-10~220最高使用圧力(MPa)1.37(-10℃~+120℃の静流水)、0.98(-10℃~+220℃の蒸気、空気、ガス、油、脈動水)接続方式管フランジ使用流体水、油、空気、蒸気、ガスハンドル形状丸形材質(ジスク)SUS403材質(ステム)SUS420J2材質(ボンネット)FCD-Sクラス10K
10K ダクタイル鉄製グローブバルブ(フランジ形)(10SPBFシリーズ)KITZ(キッツ)当日出荷から3日以内出荷
形状ストレート材質(本体)FCD-S使用温度範囲(℃)-10~120、300最高使用圧力(MPa)1.37(-10~120℃の静流水)、1.18(-10~120℃の蒸気/空気/ガス/油/脈動水)、0.98(300℃の蒸気/空気/ガス/油/脈動水)接続方式管フランジ使用流体水、油、空気、蒸気、ガスボルト穴数4ハンドル形状丸形材質(ガスケット)C1100P-O材質(ジスク)SUS403材質(ステム)SUS420J2材質(ハンドル)FCD450-10材質(ボンネット)FCD-S材質(パッキン)非石綿クラス10Kバルブ種類グローブバルブ
ゲート(10K)(フランジ型)(10SMBFシリーズ)KITZ(キッツ)当日出荷から3日以内出荷
形状ストレート材質(本体)ダクタイルFCD-S使用温度範囲(℃)静流水:-10~+120、蒸気・空気・ガス・油・脈動水:-10~+300最高使用圧力(MPa)1.37(-10℃~+120℃の静流水)、1.18(-10℃~+220℃の蒸気、空気、ガス、油、脈動水)、0.98(+300℃の蒸気、空気、ガス、油、脈動水)接続方式管フランジ使用流体水、油、空気、蒸気、ガスハンドル形状丸形クラス10Kバルブ種類ゲートバルブ