形状ストレート寸法H(mm)63方式フローティング接続方式ねじ込み形寸法D1(mm)40材質(ボール)C3771BE+Ni-Crめっき、C3771BE+Crめっき寸法d(Φmm)10使用流体水材質(キャップ)C3771BE+Ni-Crめっき寸法H2(mm)30ハンドル形状T形材質(Oリング)EPDM・NBR材質(ガスケット)非石綿シート材質(ステム)耐脱亜鉛黄銅棒材質(ハンドル)ポリアセタール材質(ボールシート)PTFE材質(スプリング)SUS304クラス10K材質(チャッキ)一体型チャッキ弁:ポリアセタール+NBR