KITO(キトー)10日以内出荷
製品保証3年、昇降ブレーキ保証10年です。上下速度、横行速度ともインバーター制御しています。耐摩耗性、疲労強度向上のニッケルメッキロードチェーンを使用しています。高性能、高寿命の電磁ブレーキです。非常停止ボタン付押しボタンスイッチ付です。フリクションクラッチ上下限リミットスイッチ付です。CHメーター(起動回数と運転時間表示)付です。
トラスコ品番457-9801種別5点押ボタン式質量(kg)113タイプ2速形電源三相200V定格時間(分)20(低速)40(高速)電源コードなし横行モータ出力(kW)0.4横行速度(50/60HZ)(m/min)4・24巻上モータ出力(50Hz/60Hz)(kW)1.8適合横行レール幅(mm)75-100-125※定格荷重1.5t、2tタイプのみ(100-125-150)