仕様●テクノロジー:電解●静電容量:100μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:1210 (3225M)●等価直列抵抗:1.4Ω●リード間隔:1.4mm●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●高さ:1.9mm●寸法:3.5 x 2.8 x 1.9mm●シリーズ:TAJ●動作温度 Max:+125℃●末端仕様:SMTアズワン品番65-7092-29
仕様●入数:1リール(2000個入り)●テクノロジー:電解●静電容量:10μF●電圧:6.3V dc●実装タイプ:表面実装●パッケージ/ケース:1206 (3216M)●等価直列抵抗:4Ω●リード間隔:1.1mm●許容差:±10%●長さ:3.2mm●奥行き:1.6mm●高さ:1.6mm●寸法:3.2 x 1.6 x 1.6mm●シリーズ:TAJ●動作温度 Max:+125℃●許容差(プラス):+10%アズワン品番65-7088-45
仕様●入数:1リール(2500個入り)●静電容量:10μF●電圧:16V dc●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.2 x 1.6 x 1.78mm●長さ:3.2mm●奥行き:1.6mm●高さ:1.78mm●シリーズ:Standard●動作温度 Max:+125℃アズワン品番65-7159-08