仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:1210 (3528-21)●等価直列抵抗:70mΩ●リード間隔:1.4mm●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●高さ:1.9mm●寸法:3.5 x 2.8 x 1.9mm●シリーズ:TCQ●電解質の種類:ソリッド●誘電正接:6%アズワン品番65-7155-57
仕様●入数:1リール(2000個入り)●テクノロジー:ポリマー●静電容量:33μF●電圧:10V dc●実装タイプ:表面実装●パッケージ/ケース:1210 (3528-21)●等価直列抵抗:70mΩ●リード間隔:1.4mm●許容差:±20%●長さ:3.5mm●奥行き:2.8mm●動作温度 Max:+125℃●寸法:3.5 x 2.8 x 1.9mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7121-11
仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:2924 ( 761-43 )●等価直列抵抗:70mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:6.1mm●動作温度 Max:+125℃●寸法:7.3 x 6.1 x 4.1mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7122-43
仕様●テクノロジー:電解●静電容量:33μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:7343-31●等価直列抵抗:900mΩ●自動車規格:AEC-Q200●許容差:±20%●長さ:7.3mm●奥行き:4.3mm●高さ:2.9mm●寸法:7.3 x 4.3 x 2.9mm●シリーズ:TAJ●動作温度 Max:+125℃●サージ電圧:28 V dc @ +125℃, 46 V dc @ +85℃アズワン品番65-7092-26