仕様●テクノロジー:ポリマー●静電容量:47μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:2924 ( 761-43 )●等価直列抵抗:70mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:6.1mm●高さ:4.1mm●寸法:7.3 x 6.1 x 4.1mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7022-09
仕様●テクノロジー:ポリマー●静電容量:100μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:2924 ( 761-43 )●等価直列抵抗:70mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:6.1mm●高さ:4.1mm●寸法:7.3 x 6.1 x 4.1mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7131-71
仕様●入数:1リール(400個入り)●テクノロジー:ポリマー●静電容量:100μF●電圧:25V dc●実装タイプ:表面実装●パッケージ/ケース:2924 ( 761-43 )●等価直列抵抗:70mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:6.1mm●動作温度 Max:+125℃●寸法:7.3 x 6.1 x 4.1mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7131-70
仕様●テクノロジー:ポリマー●静電容量:33μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:2924 ( 761-43 )●等価直列抵抗:70mΩ●リード間隔:4.4mm●許容差:±20%●長さ:7.3mm●奥行き:6.1mm●動作温度 Max:+125℃●寸法:7.3 x 6.1 x 4.1mm●シリーズ:TCQ●電解質の種類:ソリッド●自動車規格:AEC-Q200アズワン品番65-7122-43