電源品質アナライザセット型番(キューパワークオリティアナライザ)共立電気計器3日以内出荷
お得なクランプセンサ付セットモデル電力/高調波/波形/電源品質をすべてのチャンネル(電圧3ch、電流4ch)で同時に記録スタートナビ、結線チェック、センサ自動検出により簡単・確実な記録をサポート有効電力確度:±0.3%rdg、電圧/電流確度:±0.2%rdg、電源品質測定の国際規格IEC61000-4-30 Class Sに適合各種クランプセンサ、フレキシブルセンサをご用意、1000mAレンジから3000Aレンジまで対応トレンドグラフ、デマンド推移図により一目で確認可能。表示部は鮮明で視認性にすぐれた3.5型カラーTFT液晶画面Bluetooth無線通信により測定値をリアルタイムでモニタリング可能。データはSDカードへ保存。
仕様【電圧トランジェントサンプリング速度】24μs、【力率の影響】有効電力:±1.0%rdg(40~70Hz、力率1に対する力率0.5の指示値)質量(g)約900(電池含む)電源AC100~240V/50~60Hz/7VAmax適合規格IEC 61010-1 CAT IV 300V、CAT III 600V、CAT II 1000V 汚染度2、IEC 61010-2-030、IEC 61010-031、IEC 61326、IEC 61000-4-30 Class S、IEC 61000-4-15、IEC 61000-4-7測定項目電圧、電流、周波数、有効電力、無効電力、皮相電力、有効電力量、無効電力量、皮相電力量、力率、中性線電流、デマンド、高調波、電源品質(スウェル/ディップ/瞬停、トランジェントオーバー電圧、インラッシュカレント、不平衡率、IECフリッカ)機能デジタル出力機能、アナログDCV入力機能記録媒体SDカード (2GB)表示範囲【電圧】各レンジの0.15~130% (0.15%未満は0表示)、【電流】各レンジの0.15~130% (0.15%未満は0表示)使用電池単3形(アルカリ or Ni-MH)×6(アルカリ乾電池使用時、バックライトOFF:約3時間)通信方法USB Ver2.0、Bluetooth Ver2.1+EDR準拠 Class2ディスプレイ3.5型カラーTFT液晶 (320×240ピクセル)使用温湿度範囲0~45℃、相対湿度:85%以下(結露の無きこと)測定ライン単相2線(最大4系統)、単相3線、三相3線、三相4線確度保証温湿度範囲23±5℃、相対湿度:85%以下(結露の無きこと)保存温湿度範囲-20~60℃、相対湿度:85%以下(結露の無きこと)内部メモリーフラッシュメモリ (4MB)外形寸法(長さL×幅W×奥行D)(mm)175×120×68確度【電圧】±0.2%rdg±0.2%f.s.(正弦波、40~70Hz)、保証範囲:各レンジの1~120%(rms)及び各レンジの200%(peak)【電流】±0.2%rdg±0.2%f.s.+クランプセンサ確度(正弦波、40~70Hz)、保証範囲:各レンジの1~110%(rms)及び各レンジの200%(peak)【有効電力】±0.3%rdg±0.2%f.s.+クランプセンサ確度(力率1、正弦波、40~70Hz)電圧レンジ(V)[RMS]600.0/1000表示更新時間1秒RoHS指令(10物質対応)対応クレストファクタ【電圧】3以下、【電流】3以下周波数表示ライン40~70Hz電流レンジ[RMS]【8128(50Aタイプ)】5/50A/AUTO、【8127(100Aタイプ)】10/100A/AUTO、【8126(200Aタイプ)】20/200A/AUTO、【8125(500Aタイプ)】50/500A/AUTO、【8124/8130(1000Aタイプ)】100/1000A/AUTO、【8146/8147/8148(10Aタイプ)】1/10A/AUTO、【8129(3000Aタイプ)】300/1000/3000A