付属品9090(携帯用ケース)、ボタン電池LR-44×2、取扱説明書適合規格IEC61010-1(JIS C 1010-1) CAT.Ⅲ 300V 汚染度2、IEC61010-2-032(JIS C 1010-2-32)分解能0.01mA (最小)連続使用時間(時間)約15(オートパワーオフ約10分)応答時間(秒)約2使用電池ボタン電池LR-44(1.5V)×2被測定導体径最大Φ24mmオートパワーオフ約10分安全規格IEC61010-1(JIS C 1010-1) CAT.Ⅲ 300V 汚染度2IEC61010-2-032(JIS C 1010-2-32)外形寸法(長さL×幅W×奥行D)(mm)149×60×26確度交流電流(50/60Hz):±3%rdg±5dgt(20mA/200mA/100A)、±5%rdg±5dgt(100.1~200A)・交流電流(WIDE):±2%rdg±4dgt(20mA/200mA/100A)(50/60Hz)、±5%rdg±6dgt(20mA/200mA/100A)(40Hz~400Hz)、±5%rdg±4dgt(100.1~200A)(50/60Hz)RoHS指令(10物質対応)対応