島田電機10日以内出荷
EXTC型ケーブルグランドは、ユニオン構造・バンドクランプ仕様のグランドで機器引込側にはOリングを設けており防水性を要求される箇所での使用に向いています。国内検定申請に対応可能なIECEx認証品でEx指針2015、Ex指針2018に適合しております。
寸法(mm)(L)83質量(kg)0.5サイズ16材質(本体)銅合金寸法D(Φmm)13表面処理ニッケルメッキ材質(パッキング)耐圧:EPDMゴム寸法B(mm)35寸法N1(mm)1/2 NPT寸法C(Φmm)39寸法N2(mm)G 1/2材質(Oリング)EPDMゴム寸法S1(mm)21寸法S2(mm)17適合ケーブル(Φmm)10.0~12.0